Zoro Homepage

Torx(R) L-Shape Tamper Resistant Torx(R) Key Torx Key, TR6 Tip Size

  • Mfr # 33406

  • Zoro # G3555730


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Tip Size
TR6
Finish
ProGuard
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Tamper Resistant Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33406
Zoro #
G3555730
UPC #
037231334062
Country of Origin
United States

Dimensions

Tip Size
TR6
Handle Length
0.65"
Arm Length
2.1"
Handle-Length
0.65"
Arm-Length
2.1"

Details

Item
Torx Key
Finish
ProGuard
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Tamper Resistant Torx(R)
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

TR6 Tamper Resistant Star L-wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.