Torx(R) L-Shape Torx(R) Ball End Key Torx Key, T45 Tip Size
Mfr # 11745
Zoro # G3547251
product price: $8.45
/eaSold in multiples of 2 for $16.90
Key Features
Tip Size
T45
Finish
ProGuard
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11745
Zoro #
G3547251
UPC #
037231117450
Country of Origin
United States
Dimensions
Tip Size
T45
Handle Length
1.2"
Arm Length
5.4"
Handle-Length
1.2"
Arm-Length
5.4"
Details
Item
Torx Key
Finish
ProGuard
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R) Ball End
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Working Angle
20 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape
Description
T-45 BallStar L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.