Zoro Homepage

Torx(R) L-Shape Torx(R) Ball End Key Torx Key, T55 Tip Size

  • Mfr # 11755

  • Zoro # G3200806


product price: $13.39
/ea

Key Features

Finish
ProGuard
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R) Ball End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11755
Zoro #
G3200806
UPC #
037231117559
Country of Origin
United States

Dimensions

Tip Size
T55
Handle Length
1.36"
Arm Length
6.7"
Arm-Length
6.7"
Handle-Length
1.36"

Details

Item
Torx Key
Finish
ProGuard
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R) Ball End
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Working Angle
20 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Tether Ready
No
Number of Ball Ends
1
Number of Tips
2

Description

T-55 BallStar L-wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.