Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 Masking Tapes

  • Mfr # 3433

  • Zoro # G707385940


product price: $11.35
/ea

Key Features

Tape Color
Green
Tape Width
36 mm
Material
Paper
Tape Length
35 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3433
Zoro #
G707385940
UPC #
51131034334
Country of Origin
Canada

Dimensions

Tape Width
36 mm
Tape Length
35 Yards

Details

Tape Color
Green
Material
Paper

Description

3M Auto Care Performance Masking Tape has a green backing that is highly conformable, provides the best adhesive transfer resistance, hugs curves and contours and provides outstanding paint lines Its release coating affords straight, clean unwinding The adhesive sticks at a touch, stays put and removes cleanly, and leaves no sticky residue behind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.