0.9 pt. Gel-Coat Light Brown Fiberglass Resin, PK12
Mfr # 401
Zoro # G6773702
product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns
Key Features
Color
Tan
Container Size
14.4 fl oz
Includes
Fiberglass Resin Liquid Hardener
Container Type
Can
Finish
Gel-Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401
Zoro #
G6773702
UPC #
00076308004019
Country of Origin
United States
Dimensions
Container Size
14.4 fl oz
Details
Item
Fiberglass Resin
Color
Tan
Includes
Fiberglass Resin Liquid Hardener
Container Type
Can
Finish
Gel-Coat
Color Family
Browns
Sub-Category
Fiberglass Repair
Standards
29 CFR 1910.1200, OSHA
VOC Content Weight Percentage
3.5%
Features
Can Be Used Alone As A Sealer, Compatible with all Paints including Gel Coat and Marine Paint
Compatible Surface Material
Fiberglass, Metal, Wood
Flash Point
200 Degrees F
Number of Components
Two-Part System
Base Type
Polyester
Maximum Operating Temperature
180 Degrees F
VOC Content Weight
386 g/L
Product Type
Fiberglass Resin
Working Time
8 min
Full Cure Time
2 hr
Description
Fiberglass Resin, Product Type Fiberglass Resin, Base Type Polyester, Color Tan, Compatible Surface Material Fiberglass, Metal, Wood, Working Time 8 min, Full Cure Time 2 hr, Container Size 14.4 fl oz, Container Type Can, Includes Fiberglass Resin Liquid Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Features Can Be Used Alone As A Sealer, Compatible with all Paints including Gel Coat and Marine Paint, Flash Point 200 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.