Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Body Filler 14 oz

  • Mfr # FD-PT-ES

  • Zoro # G016041971


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-PT-ES
Zoro #
G016041971
UPC #
051131315808
Country of Origin
United States

Description

Brand Name: Bondo *Compatible Body Material: Masonry/Metal *Container Size: 14 *Material: *Maximum Operating Temperature: *Minimum Operating Temperature: *Number in Package: 1 *Packaging Type: Can *Product Type: Auto Body Filler *Rust Proof: *Sub Bran

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.