Zoro Homepage

Auto Body Filler 2 oz

  • Mfr # OR-2PK-ES

  • Zoro # G716041851


product price: $14.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR-2PK-ES
Zoro #
G716041851
UPC #
076308425913
Country of Origin
United States

Description

Brand Name: Bondo *Compatible Body Material: Fiberglass/Masonry/Metal/Wood *Container Size: 2 *Material: *Maximum Operating Temperature: *Minimum Operating Temperature: 45 *Number in Package: 2 *Packaging Type: Carded *Product Type: Auto Body Filler *Ru

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.