Zoro Homepage

Blue Creme Hardener

  • Mfr # 05766

  • Zoro # G1113436


product price: $10.29
/ea

Key Features

Type
Activator
Size
2 3/4 oz
For Use With
2CTP4
Color
Blue
Standards
29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05766
Zoro #
G1113436
UPC #
00051131057661
Country of Origin
United States

Dimensions

Size
2 3/4 oz
Container Size
2.75 oz

Details

Type
Activator
For Use With
2CTP4
Color
Blue
Item
Body Filler
Standards
29 CFR 1910.1200
Working Time
4 min
VOC Content Weight
0 g/L
Features
Sag-Resistant and Gap Spanning, Short-Strand Milled Fiberglass
Product Type
Body Filler
Number of Components
Two-Part System
Maximum Operating Temperature
175 Degrees F
VOC Content Weight Percentage
0%
Flash Point
89 Degrees F
Base Type
Benzoyl Peroxide
Container Type
Tube
Minimum Operating Temperature
-20 Degrees F

Description

Body Filler, Product Type Body Filler, Base Type Benzoyl Peroxide, Color Blue, Compatible Surface Material Not Applicable, Working Time 4 min, Full Cure Time Not Applicable, Container Size 2.75 oz, Container Type Tube, Includes Not Applicable, Number of Components Two-Part System, Standards 29 CFR 1910.1200, Features Sag-Resistant and Gap Spanning, Short-Strand Milled Fiberglass, Flash Point 89 Degrees F, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -20 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.