Zoro Homepage

Body Filler, Clear, Can, 0.43 kg Sz

  • Mfr # EF-PT-ES

  • Zoro # G815380011


product price: $32.29
/ea

Key Features

Color
Clear
Container Size
0.43 kg
Container Type
Can
Full Cure Time
30 min
Compatible Surface Material
Aluminum, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-PT-ES
Zoro #
G815380011
UPC #
00051115904516
Country of Origin
United States

Dimensions

Container Size
0.43 kg

Details

Item
Body Filler
Color
Clear
Container Type
Can
Full Cure Time
30 min
Compatible Surface Material
Aluminum, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Features
Anchored or Tapped to Repair or Rebuild Cosmetic Damage, Exceptionally Strong Formula can be Drilled, Reinforced with Aluminum this Extra Strength Formula is an Easy Spreading Filler
Number of Components
Two-Part System
Working Time
5 min
Base Type
Polyester
Series
EF-PT-ES
Product Type
Body Filler
Standards
29 CFR 1910.1200, OSHA
VOC Content Weight
241 g/L
Flash Point
200 Degrees F
VOC Content Weight Percentage
45.0%

Description

Extreme Metal Reinforced Filler EF-PT-ES

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.