Zoro Homepage

Body Filler, Liquid, White, 7 lb

  • Mfr # OR-GAL-ES

  • Zoro # G813771743


product price: $66.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR-GAL-ES
Zoro #
G813771743
UPC #
76308424572
Country of Origin
United States

Description

Born from a time when auto body repair involved heat-shrinking metal and pouring lead, our Bondo body filler has been helping vehicle owners and auto body professionals for decades. This simple two-part solution includes a resin-based filler and a hardener. A tube of the hardener is included with Bondo body filler. The consistency of both compounds is creamy, but as the hardener is blended together with the filler it acts as a catalyst, creating a chemical reaction which cures the product. This fast-curing body filler spreads easily and will adhere to correctly prepared surfaces. Bondo body filler shapes in minutes and will accept as many reasonably applied applications as required to fill holes and deep scratches or dents. It is formulated to be non-shrinking and permanently durable. Once it has completely hardened - normally in 25 min or less - Bondo Body Filler can be sanded using various grits to achieve as smooth a finish as required. In addition to its uses in repairs of typical vehicle surfaces, the filler is also suitable for repairing other surfaces including wood, steel, aluminum, fiberglass and concrete. Bondo body filler products include directions that help you easily create just the right mix for your auto repair job and allow for same-day repairs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.