Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Filler, White, Can, 3.24 kg Sz

  • Mfr # OR-GAL-ES

  • Zoro # G216313861


product price: $52.89
/ea

Key Features

Compatible Surface Material
Aluminum, Glass, Metal
Full Cure Time
30 min
Series
OR-GAL-ES
Working Time
5 min
Flash Point
111 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR-GAL-ES
Zoro #
G216313861
UPC #
00076308424572
Country of Origin
United States

Dimensions

Container Size
3.24 kg

Details

Compatible Surface Material
Aluminum, Glass, Metal
Item
Body Filler
Full Cure Time
30 min
Series
OR-GAL-ES
Working Time
5 min
Flash Point
111 Degrees C
Product Type
Body Filler
VOC Content Weight Percentage
18.2%
VOC Content Weight
203 g/L
Container Type
Can
Color
White
Base Type
Polyester
Number of Components
Two-Part System
Standards
29 CFR 1910.1200, OSHA

Description

Original Filler OR-GAL-ES

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.