Zoro Homepage

Body Repair Kit, Blue, Can, 0.57 lb Sz

  • Mfr # BRKIT-2PK-ES

  • Zoro # G616555854


product price: $12.79
/ea

Key Features

VOC Content Weight Percentage
21 to 28.5%
Flash Point
111 Degrees C
Container Type
Can
Features
Fiberglass Filler, Hardener Pouch, Kit Contents Include Bondo Original Filler and Hardener Pouch, Self-Adhesive Body Patch, Spreader
Includes
Fiberglass Filler, Hardener Pouch, Original Filler, Self-Adhesive Body Patch, Spreader
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRKIT-2PK-ES
Zoro #
G616555854
UPC #
00076308426446
Country of Origin
United States

Dimensions

Container Size
0.57 lb

Details

VOC Content Weight Percentage
21 to 28.5%
Flash Point
111 Degrees C
Container Type
Can
Features
Fiberglass Filler, Hardener Pouch, Kit Contents Include Bondo Original Filler and Hardener Pouch, Self-Adhesive Body Patch, Spreader
Includes
Fiberglass Filler, Hardener Pouch, Original Filler, Self-Adhesive Body Patch, Spreader
Compatible Surface Material
Metal
Standards
29 CFR 1910.1200, OSHA
Base Type
Polyester
Working Time
3 min
Number of Components
Two-Part System
Full Cure Time
30 min
Product Type
Body Filler and Repair Adhesive
Item
Body Repair Kit
VOC Content Weight
121 g/L
Color
Blue

Description

Body Repair Kit BRKIT-2PK-ES

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.