Bondo Fiberglass Mat
Mfr # 00488DC
Zoro # G516313974
product price: $6.69
/eaKey Features
Length
37 1/2 in
Color
White
Overall Length
37 1/2 in
Product Type
Fiberglass Mat
Material
Fiberglass Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00488DC
Zoro #
G516313974
UPC #
00076308004880
Country of Origin
China
Dimensions
Length
37 1/2 in
Overall Length
37 1/2 in
Width
31 1/2 in
Overall Width
31 1/2 in
Details
Color
White
Item
Auto Body Repair Patch
Product Type
Fiberglass Mat
Material
Fiberglass Mat
Compatible Surface Material
Fiberglass, Metal, Wood
Features
Corrosion Resistant, Paintable, Waterproof
Description
Auto Body Repair Patch, Color White, Length 37 1/2 in, Width 31 1/2 in, Material Fiberglass Mat, Includes Not Applicable, Standards Not Applicable, Features Corrosion Resistant, Paintable, Waterproof, Product Type Fiberglass Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.