
BondoFiberglass Res"Repair Kit, 00422, PK6
Mfr # 422
Zoro # G0384560
product price: $210.99
/pk 6, $35.17/ea
Free Shipping & Returns
Key Features
Includes
Hardener
Color
Brown
Container Type
Can
Standards
29 CFR 1910.1200, OSHA
Base Type
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422
Zoro #
G0384560
UPC #
00076308004224
Country of Origin
United States
Dimensions
Container Size
28.8 fl oz
Details
Item
Resin Repair Kit
Includes
Hardener
Color
Brown
Container Type
Can
Standards
29 CFR 1910.1200, OSHA
Base Type
Polyester
Compatible Surface Material
Concrete, Fiberglass, Metal, Wood
Number of Components
Two-Part System
Product Type
Fiberglass Resin
Full Cure Time
120 min
Working Time
8 min
Description
Resin Repair Kit, Product Type Fiberglass Resin, Base Type Polyester, Color Brown, Compatible Surface Material Concrete, Fiberglass, Metal, Wood, Working Time 8 min, Full Cure Time 120 min, Container Size 28.8 fl oz, Container Type Can, Includes Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.