Fiberglass Resin, 1 qt, Can, Light Straw
Mfr # 402
Zoro # G0264661
product price: $24.49
/eaKey Features
Container Type
Can
Size
1 qt
Color
Light Straw
Application
Prevents Metal Rust-Outs and to Create and Join Surfaces
Type
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402
Zoro #
G0264661
UPC #
00076308004026
Country of Origin
United States
Dimensions
Size
1 qt
Container Size
28.8 fl oz
Details
Item
Fiberglass Resin
Container Type
Can
Color
Light Straw
Application
Prevents Metal Rust-Outs and to Create and Join Surfaces
Type
Liquid
Includes
Liquid Hardener
For Use With
Fiberglass Mats or Clothes
Base Type
Polyester
Full Cure Time
2 hr
Flash Point
80 Degrees F
Number of Components
Two-Part System
Standards
29 CFR 1910.1200, OSHA
VOC Content Weight
39 g/L
Working Time
8 min
Product Type
Fiberglass Resin
Compatible Surface Material
Concrete, Fiberglass, Metal, Wood
VOC Content Weight Percentage
3.5%
Maximum Operating Temperature
180 Degrees F
Description
Fiberglass Resin, Product Type Fiberglass Resin, Base Type Polyester, Color Tan, Compatible Surface Material Concrete, Fiberglass, Metal, Wood, Working Time 8 min, Full Cure Time 2 hr, Container Size 28.8 fl oz, Container Type Can, Includes Liquid Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Flash Point 80 Degrees F, Maximum Operating Temperature 180 Degrees F, VOC Content Weight 39 g/L, VOC Content Weight Percentage 3.5 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.