
Fiberglass Resin, Blue, Tube, 1 qt Sz
Mfr # LS-QT-ES
Zoro # G816099653
product price:Â $25.65
/eaKey Features
Compatible Surface Material
Fiberglass, Metal, Wood
Full Cure Time
30 min
Product Type
Fiberglass Resin
Includes
Bondo(R) Blue Cream Hardener
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-QT-ES
Zoro #
G816099653
UPC #
00076308007621
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Fiberglass Resin
Compatible Surface Material
Fiberglass, Metal, Wood
Full Cure Time
30 min
Product Type
Fiberglass Resin
Includes
Bondo(R) Blue Cream Hardener
Color
Blue
Features
Additional Strength vs. Bondo(R) Original Filler due to Long Strand of Chopped Fiberglass Reinforced Formula, Mixes Dark Green when Filler and Hardener are Mixed Together
Base Type
Polyester
Standards
29 CFR 1910.1200, OSHA
Flash Point
111 Degrees C
Number of Components
Two-Part System
Series
LS-QT-ES
VOC Content Weight Percentage
21 to 28.5%
Working Time
3 min
VOC Content Weight
121 g/L
Container Type
Tube
Description
Long Strand Fiberglass Reinforced Filler
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.