Zoro Homepage

Fiberglass Resin, Red, Can, 8.4 lb Sz

  • Mfr # 404

  • Zoro # G216313854


product price: $71.19
/ea

Key Features

VOC Content Weight Percentage
3.5%
Number of Components
Two-Part System
Container Size
8.4 lb
Features
Compatible with most Paints, Ready Mix Pouches Include the Original 2-Part Formula of Filler and Hardener, Two-Part Technology Chemically Bonds to the Surface for Permanent Repair
VOC Content Weight
39 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404
Zoro #
G216313854
UPC #
00076308004040
Country of Origin
United States

Dimensions

Container Size
8.4 lb

Details

VOC Content Weight Percentage
3.5%
Number of Components
Two-Part System
Features
Compatible with most Paints, Ready Mix Pouches Include the Original 2-Part Formula of Filler and Hardener, Two-Part Technology Chemically Bonds to the Surface for Permanent Repair
Item
Fiberglass Resin
VOC Content Weight
39 g/L
Base Type
Polyester
Working Time
8 min
Full Cure Time
2 hr
Compatible Surface Material
Fiberglass, Metal, Wood
Standards
29 CFR 1910.1200, OSHA
Container Type
Can
Color
Red
Maximum Operating Temperature
180 Degrees F
Product Type
Fiberglass Resin
Flash Point
200 Degrees F
Includes
Non Pertinent

Description

Fiberglass Resin 404

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.