
Fiberglass Resin Repair Kit, Yellow, Can
Mfr # 00420
Zoro # G016099651
product price: $22.89
/eaKey Features
Color
Yellow
Full Cure Time
30 min
Flash Point
88 Degrees F
Number of Components
Two-Part System
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00420
Zoro #
G016099651
UPC #
00076308004200
Country of Origin
United States
Dimensions
Container Size
431 mL
Details
Color
Yellow
Item
Fiberglass Resin Repair Kit
Full Cure Time
30 min
Flash Point
88 Degrees F
Number of Components
Two-Part System
Container Type
Can
Base Type
Polyester
VOC Content Weight Percentage
33.8%
Standards
29 CFR 1910.1200, OSHA
Includes
Cloth, Mixing Stick, Spreader
Product Type
Fiberglass Resin
VOC Content Weight
386 g/L
Working Time
5 min
Compatible Surface Material
Aluminum, Fiberglass, Glass, Metal
Description
Fiberglass Resin Repair Kit
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.