Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golden Yellow Wood Filler 2 oz

  • Mfr # WF-2PK-ES

  • Zoro # G016042022


product price: $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF-2PK-ES
Zoro #
G016042022
UPC #
076308425906
Country of Origin
United States

Description

Packaging Type: Boxed *Paintable: Yes *Product Type: Wood Filler *Sandable: Yes *Sub Brand: *Brand Name: Bondo *Skid Resistant: *Color: Golden Yellow *Base Material: *Container Size: 2 *Dry Time: 1 *Clean Up: *Indoor or Outdoor: Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.