Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Hardener, Clear, Tube, 11 mL Sz

  • Mfr # 912SRP

  • Zoro # G616555861


product price: $3.49
/ea

Key Features

Product Type
Liquid Hardener
Container Type
Tube
Compatible Surface Material
Fiberglass, Metal
Full Cure Time
2 hr
VOC Content Weight Percentage
45.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912SRP
Zoro #
G616555861
UPC #
00076308009120
Country of Origin
United States

Dimensions

Container Size
11 mL

Details

Product Type
Liquid Hardener
Container Type
Tube
Compatible Surface Material
Fiberglass, Metal
Full Cure Time
2 hr
VOC Content Weight Percentage
45.0%
Standards
29 CFR 1910.1200, OSHA
Flash Point
200 Degrees F
VOC Content Weight
39 g/L
Color
Clear
Base Type
Polyester
Item
Liquid Hardener

Description

Liquid Hardener

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.