Zoro Homepage

Rotted Wood Restorer, 8 oz, 6PK

  • Mfr # 20131

  • Zoro # G015783230


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Container Size
8 fl oz
Product Form
Liquid
Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20131
Zoro #
G015783230
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Product Form
Liquid
Color
Transparent

Description

Bondo Rotted Wood Restorer will solidify soft and spongy wood by penetrating into the wood surface to create a solid base and stop rot quickly.


  • BUILT-IN APPLICATOR BRUSH
  • Penetrates spongy, dry, rotted wood
  • CREATES CLEAR, SOLID SURFACE. Paintable, stainable and water resistant
  • INTERIOR OR EXTERIOR USE on wood trim, siding, window sills, decks, doors and furniture
  • Dries tack-free in 2 hours
  • Dries tack-free in 2 hours
  • Use with Bondo® Wood Filler (sold separately)
  • 1-part formula requires no mixing
  • Safety gear recommended (safety eyewear, gloves, respirator)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.