Zoro Homepage

Self Adhesive Body Patch PK2

  • Mfr # 00932SRP

  • Zoro # G816556088


product price: $6.59
/pk 2, $3.30/ea

Key Features

Features
Rust-Resistant
Product Form
Solid
Compatible Vehicle Part
Cover Plate
Color
White
Compatible Surface Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00932SRP
Zoro #
G816556088
UPC #
00076308009328
Country of Origin
United States

Dimensions

Length
5 7/8 in
Width
5 13/16 in

Details

Features
Rust-Resistant
Product Form
Solid
Compatible Vehicle Part
Cover Plate
Color
White
Compatible Surface Material
Metal
Container Type
Packet
Item
Auto Body Repair Patch
Material
Metal Mesh
Product Type
Plastic Repair Patch

Description

Auto Body Repair Patch, Color White, Length 5 7/8 in, Width 5 13/16 in, Material Metal Mesh, Includes Not Applicable, Standards Not Applicable, Features Rust-Resistant, Product Type Plastic Repair Patch, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.