Spreader PK3
Mfr # 00357DC
Zoro # G616584472
product price: $2.85
/pk 3, $0.95/eaKey Features
Includes
2.75 in x 4 in Spreader, 3 in x 5.25 in Spreader, 3.5 in x 6.25 in Spreader
Compatible Product Type
Caulk, Filler, Glaze, Putty, Spackle
Features
Reusable, Thin, Clean Edge Improves Control for Smooth Application
Color
Pink
Product Type
Filler Spreader
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00357DC
Zoro #
G616584472
UPC #
00076308003579
Country of Origin
China
Details
Includes
2.75 in x 4 in Spreader, 3 in x 5.25 in Spreader, 3.5 in x 6.25 in Spreader
Compatible Product Type
Caulk, Filler, Glaze, Putty, Spackle
Features
Reusable, Thin, Clean Edge Improves Control for Smooth Application
Color
Pink
Product Type
Filler Spreader
Item
Spreader
Description
Spreader, Color Pink, Includes 2.75 in x 4 in Spreader, 3 in x 5.25 in Spreader, 3.5 in x 6.25 in Spreader, Compatible Product Type Caulk, Filler, Glaze, Putty, Spackle, Features Reusable, Thin, Clean Edge Improves Control for Smooth Application, Product Type Filler Spreader, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.