Tack Cloth, Yellow, Fine Grade, 36" L
Mfr # 00813
Zoro # G214791067
product price: $2.29
/eaKey Features
Color
Yellow
Length
36 in
Width
18 in
Compatible Product Type
Paints
Product Type
Tack Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00813
Zoro #
G214791067
UPC #
00076308008130
Country of Origin
China
Dimensions
Length
36 in
Width
18 in
Details
Color
Yellow
Item
Tack Cloth
Compatible Product Type
Paints
Product Type
Tack Cloth
Description
Tack Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.