Zoro Homepage

Tape Masking Auto 36Mm X 32M

  • Mfr # 03433

  • Zoro # G706992934


product price: $14.29
/ea

Key Features

Tape Color
Green
Tape Length
35 Yards
Tape Width
36 mm
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03433
Zoro #
G706992934
UPC #
51131034334
Country of Origin
Canada

Dimensions

Tape Length
35 Yards
Tape Width
36 mm

Details

Tape Color
Green
Material
Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.