Wood Filler WF-PT-ES, 12 oz 340.19 g, 8PK

  • Mfr # 7100315463

  • Zoro # G915783057


product price:  $92.39
/pk 8, $11.55/ea
Free Shipping & Returns

Key Features

Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100315463
Zoro #
G915783057
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Description

Bondo Wood Filler is a permanent, fully paintable repair material for a broad range of projects inside and outside the home. Ideal for almost any wood surface, the two-part wood filler forms a permanent bond and will not shrink. It cures fast. It can be easily sanded by hand or power tools. Bondo Wood Filler is suitable for staining or painting in only 30 minutes.


  • QUICK, DURABLE REPAIRS to restore damaged, missing and dented wood
  • INTERIOR OR EXTERIOR use
  • USE ON MOST wood-based trim, siding, window sills, decks, doors, and furniture
  • NON-SHRINKING formula fills holes and won't create gaps or divets after drying, no separation
  • TWO-PART FORMULA chemically bonds with surface to adhere permanently
  • TWO-PART FORMULA chemically bonds with surface to adhere permanently
  • FAST-CURING FORMULA is sandable in as little as 15 minutes for same-day repairs
  • PAINTABLE AND STAINABLE formula is compatible with most paints and stains
  • USE WITH Bondo Rotted Wood Restorer to fully repair rotted or soft wood
  • BONDO BLUE CREAM Hardener included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.