Wood Filler WF-QT-ES, 30 oz 850.49 g, 6PK

  • Mfr # 7100315099

  • Zoro # G515783020


product price:  $111.99
/pk 6, $18.67/ea
Free Shipping & Returns

Key Features

Container Size
30 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100315099
Zoro #
G515783020
UPC #
-
Country of Origin
United States

Dimensions

Container Size
30 oz

Description

Our Bondo Long Strand Fiberglass Reinforced Filler features strands of chopped fiberglass up to 1in long for extra strength on your toughest repairs. Tackle filling large rust holes and restoring shattered fiberglass with Bondo Long Strand Glass Reinforced Filler.


  • QUICK, DURABLE REPAIRS to restore damaged, missing and dented wood
  • INTERIOR OR EXTERIOR use
  • USE ON MOST wood-based trim, siding, window sills, decks, doors, and furniture
  • NON-SHRINKING formula fills holes and won't create gaps or divets after drying, no separation
  • TWO-PART FORMULA chemically bonds with surface to adhere permanently
  • TWO-PART FORMULA chemically bonds with surface to adhere permanently
  • FAST-CURING FORMULA is sandable in as little as 15 minutes for same-day repairs
  • PAINTABLE AND STAINABLE formula is compatible with most paints and stains
  • USE WITH Bondo Rotted Wood Restorer to fully repair rotted or soft wood
  • BONDO BLUE CREAM Hardener included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.