Zoro Homepage

Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel

  • Mfr # 3320-6.00TWMSSK

  • Zoro # G8516818


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Insert Length
10.5 mm
Internal Thread Size
M6X1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320-6.00TWMSSK
Zoro #
G8516818
UPC #
9326518167006
Country of Origin
United States

Dimensions

Insert Length
10.5 mm
Internal Thread Size
M6X1.0

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain

Description

E-ZSert Kit,SS,TW,M6-1.0 x M10-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.