Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG325.1875

  • Zoro # G6622035


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Bushing Head Type
Headless
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Type
No
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG325.1875
Zoro #
G6622035
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Drill Size
3/16 in
Size - Decimal
3/16 in - 0.1875
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in

Details

Decimal Equivalent
0.1875
Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.