Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG326.1968

  • Zoro # G6621502


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Head Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG326.1968
Zoro #
G6621502
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Drill Size
3/16 in
Inside Dia.
3/16 in
Size - Decimal
0.1968 in - 0.1968
Outside Dia.
1/2 in

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.1968
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Head Type
No
Measurement System
Fractional Inch
Bushing Head Type
Headless
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.