Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG328.1950

  • Zoro # G6623672


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Size - Decimal
0.1950 in - 0.1950
Drill Bushing Wall Type
Standard Wall
Drill Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.1950
Zoro #
G6623672
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Size - Decimal
0.1950 in - 0.1950
Drill Size
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Outside Dia.
1/2 in
Inside Dia.
3/16 in

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Head Type
No
Material - Machining
High Speed Steel
Bushing Code
DG
Decimal Equivalent
0.1950
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.