Diamond Groove Drill Bushing (DG)
Mfr # DG4012.3437
Zoro # G6621308
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Drill Size
21/64 in
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Size - Decimal
0.3437 in - 0.3437
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG4012.3437
Zoro #
G6621308
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
21/64 in
Size - Decimal
0.3437 in - 0.3437
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Overall Length
3/4 in
Inside Dia.
21/64 in
Outside Dia.
5/8 in
Details
Heat Treatment
Through Hardened
Decimal Equivalent
0.3437
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Code
DG
Head Type
No
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.