Diamond Groove Drill Bushing (DG)
Mfr # DG406.4375
Zoro # G6621868
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Drill Size
7/16 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG406.4375
Zoro #
G6621868
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Drill Size
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
7/16 in - 0.4375
Inside Dia.
7/16 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Details
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.4375
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
DG
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.