Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG4812.3750

  • Zoro # G6621572


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Bushing Head Type
Headless
Head Type
No
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3/8 in
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG4812.3750
Zoro #
G6621572
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3/8 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
3/8 in
Size - Decimal
3/8 in - 0.3750

Details

Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Decimal Equivalent
0.3750
Heat Treatment
Through Hardened
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.