Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG4816.5000

  • Zoro # G6620574


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Material - Machining
High Speed Steel
Head Type
No
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG4816.5000
Zoro #
G6620574
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
1/2 in
Inside Dia.
1/2 in
Size - Decimal
1/2 in - 0.5000
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Material - Machining
High Speed Steel
Head Type
No
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Decimal Equivalent
0.5000
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.