Diamond Groove Drill Bushing (DG)
Mfr # DG5616.6250
Zoro # G6622507
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Measurement System
Fractional Inch
Bushing Code
DG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG5616.6250
Zoro #
G6622507
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
5/8 in
Size - Decimal
5/8 in - 0.6250
Overall Length
1 in
Outside Dia.
7/8 in
Details
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Code
DG
Bushing Head Type
Headless
Decimal Equivalent
0.6250
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Head Type
No
Material - Machining
High Speed Steel
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.