Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG566.5625

  • Zoro # G6620827


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Outside Dia.
7/8 in
Size - Decimal
9/16 in - 0.5625
Rockwell Hardness
RC 60-65
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Code
DG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG566.5625
Zoro #
G6620827
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Size - Decimal
9/16 in - 0.5625
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
9/16 in
Inside Dia.
9/16 in

Details

Rockwell Hardness
RC 60-65
Bushing Code
DG
Material - Machining
High Speed Steel
Decimal Equivalent
0.5625
Bushing Head Type
Headless
Head Type
No
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.