Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG568.5625

  • Zoro # G6621563


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Inside Dia.
9/16 in
Head Type
No
Rockwell Hardness
RC 60-65
Size - Decimal
9/16 in - 0.5625
Drill Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG568.5625
Zoro #
G6621563
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/16 in
Size - Decimal
9/16 in - 0.5625
Drill Size
9/16 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in

Details

Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.5625
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.