Diamond Groove Drill Bushing (DG), Letter
Mfr # DG2612.2420
Zoro # G6623453
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Bushing Head Type
Headless
Bushing Code
DG
Decimal Equivalent
0.2420
Material - Machining
High Speed Steel
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG2612.2420
Zoro #
G6623453
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia.
13/32 in
Drill Size
C
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Size - Decimal
C - 0.2420
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
C
Details
Bushing Head Type
Headless
Bushing Code
DG
Decimal Equivalent
0.2420
Material - Machining
High Speed Steel
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Measurement System
Letter
Heat Treatment
Through Hardened
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.