Diamond Groove Drill Bushing (DG), Letter
Mfr # DG2612.2500
Zoro # G6622157
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Drill Size
E
Size - Decimal
E - 0.2500
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2612.2500
Zoro #
G6622157
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Drill Size
E
Size - Decimal
E - 0.2500
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia.
E
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Measurement System
Letter
Bushing Head Type
Headless
Decimal Equivalent
0.2500
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.