Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Letter

  • Mfr # DG2612.2570

  • Zoro # G6623715


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Rockwell Hardness
RC 60-65
Measurement System
Letter
Bushing Code
DG
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2612.2570
Zoro #
G6623715
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Drill Size
F
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Size - Decimal
F - 0.2570

Details

Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Letter
Bushing Code
DG
Material - Machining
High Speed Steel
Decimal Equivalent
0.2570
Heat Treatment
Through Hardened
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.