Diamond Groove Drill Bushing (DG), Letter
Mfr # DG2616.2500
Zoro # G6620942
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Size - Decimal
E - 0.2500
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/32 in
Drill Size
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2616.2500
Zoro #
G6620942
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
E - 0.2500
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Outside Dia.
13/32 in
Drill Size
E
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
E
Details
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.2500
Measurement System
Letter
Head Type
No
Bushing Code
DG
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.