Diamond Groove Drill Bushing (DG), Letter
Mfr # DG2616.2570
Zoro # G6623706
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Measurement System
Letter
Rockwell Hardness
RC 60-65
Inside Dia.
F
Head Type
No
Drill Size
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2616.2570
Zoro #
G6623706
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Inside Dia.
F
Drill Size
F
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
F - 0.2570
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Details
Measurement System
Letter
Rockwell Hardness
RC 60-65
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Heat Treatment
Through Hardened
Decimal Equivalent
0.2570
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.