Diamond Groove Drill Bushing (DG), Letter
Mfr # DG264.2500
Zoro # G6620102
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Decimal Equivalent
0.2500
Head Type
No
Rockwell Hardness
RC 60-65
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG264.2500
Zoro #
G6620102
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia.
E
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
E - 0.2500
Outside Dia.
13/32 in
Drill Size
E
Details
Decimal Equivalent
0.2500
Head Type
No
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Letter
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.