Diamond Groove Drill Bushing (DG), Letter
Mfr # DG264.2570
Zoro # G6621712
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Inside Dia.
F
Material - Machining
High Speed Steel
Drill Size
F
Size - Decimal
F - 0.2570
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG264.2570
Zoro #
G6621712
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
F
Drill Size
F
Size - Decimal
F - 0.2570
Overall Length
1/4 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Details
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
DG
Measurement System
Letter
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.2570
Item
Diamond Groove Drill Bushing (DG)
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.