Zoro Homepage

Diamond Groove Drill Bushing (DG), Letter

  • Mfr # DG265.2500

  • Zoro # G6620522


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Heat Treatment
Through Hardened
Inside Dia.
E
Size - Decimal
E - 0.2500
Bushing Code
DG
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG265.2500
Zoro #
G6620522
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Inside Dia.
E
Size - Decimal
E - 0.2500
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Outside Dia.
13/32 in
Drill Size
E
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Heat Treatment
Through Hardened
Bushing Code
DG
Rockwell Hardness
RC 60-65
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.2500
Bushing Head Type
Headless
Head Type
No
Item
Diamond Groove Drill Bushing (DG)

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.