Diamond Groove Drill Bushing (DG), Letter
Mfr # DG268.2500
Zoro # G6620818
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Material - Machining
High Speed Steel
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG268.2500
Zoro #
G6620818
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
E
Overall Length
1/2 in
Size - Decimal
E - 0.2500
Outside Dia.
13/32 in
Inside Dia.
E
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Details
Material - Machining
High Speed Steel
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.2500
Head Type
No
Bushing Head Type
Headless
Measurement System
Letter
Heat Treatment
Through Hardened
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.