Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Letter

  • Mfr # DG3216.2810

  • Zoro # G6621825


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.2810
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG3216.2810
Zoro #
G6621825
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
K - 0.2810
Drill Size
K
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
K

Details

Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.2810
Measurement System
Letter
Bushing Head Type
Headless
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.