Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Metric

  • Mfr # DG3212.2520

  • Zoro # G6621387


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Measurement System
Metric
Decimal Equivalent
0.2520
Head Type
No
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
6.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG3212.2520
Zoro #
G6621387
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
6.40 mm
Size - Decimal
6.40mm - 0.2520
Overall Length
3/4 in
Drill Size
6.40 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in

Details

Measurement System
Metric
Decimal Equivalent
0.2520
Head Type
No
Rockwell Hardness
RC 60-65
Bushing Code
DG
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.