Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Metric

  • Mfr # DG328.2520

  • Zoro # G6620224


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Drill Size
6.40 mm
Rockwell Hardness
RC 60-65
Head Type
No
Drill Bushing Wall Type
Standard Wall
Size - Decimal
6.40mm - 0.2520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.2520
Zoro #
G6620224
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.40 mm
Overall Length
1/2 in
Size - Decimal
6.40mm - 0.2520
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
6.40 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Metric
Decimal Equivalent
0.2520
Heat Treatment
Through Hardened
Bushing Code
DG
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.